Zoro Homepage

Aleenes 2005986 4 oz Always Ready Clear Gel Tacky Glue

  • Mfr # 2005986

  • Zoro # G304142090


product price: $25.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005986
Zoro #
G304142090
UPC #
017754331519
Country of Origin
United States

Description

Clear Gel Tacky Glue dries clear and doesn't leave a murky residue on your items. This terrifically transparent adhesive has a nontoxic, all-purpose formula that works on a variety of craft surfaces, allowing your creativity to shine like it is meant to. Great for crafts, kids' crafts and other DIYs.

Features
  • Always Ready Clear Gel Tacky Glue
  • Inverted cap stand keeps glue ready for action
  • Applies clear for see-through placement
  • Non-toxic and low odor
  • Convenient, no-cut tip for reliable application
  • Cleans up easily with soap and water
Includes:
  • 1 Squeeze Bottle of Glue
Specifications
  • Color: Clear
  • Capacity: 4 oz
  • Country of Origin: United States
  • Certifications: Conforms to ASTM D-4236
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Squeeze Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.