Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 ft. London Style Iron Single Slide Driveway Gate with AC1500 Operator

  • Mfr # DG14LONSSLAC1500-UNB

  • Zoro # G916317053


product price: $4,310.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG14LONSSLAC1500-UNB
Zoro #
G916317053
UPC #
-
Country of Origin
China

Description

Kit Gate and Gate opener AC1500 . All of our gates capture the classic elegance of wrought iron gate designs. Our quality gates are all powder coated and galvanized for years of trouble good looks and security. Posts and Hinges Included! We use Duplex System when make our gates: Galvanized Steel and Powder Coated Paint. Galvanized Steel is iron that has been through a chemical process that protects the steel from rust and corrosion. The top spear is made of cast steel instead of cast iron. Cast steel is a lot stronger than cast iron. Powder coating process is done strictly to specifications. Duplex system have the best way to protect gates against corrosion. Single Swing Gate Dimensions: 14ft X 6 1-4ft. No Welding Required In the Box: Panel of Driveway Gate; Gate Posts; Side Frame Extension Bracket; Side Roller Black Guide with Bracket, 12-inch; V-Groove Gate Wheels for Sliding Gates 4 inches for V-profile tracks; V TRACK Galvanized Gate Inverted For Sliding Rolling Driveway Gate; Gate Opener AC1500. Features London Style Iron Single Slide Driveway Gate with AC1500 Operator Specifications Size: 14 ft. Weight: 575 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.