16 ft. Prague Style Iron Single Slide Driveway Gate with AC1500 Operator
- Mfr # DG16PRASSLAC1500-UNB
- Zoro # G724181839
product price:Â
$
3,996.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG16PRASSLAC1500-UNB
- Zoro #
- G724181839
- UPC #
- -
- Country of Origin
- China
Description
Kit Gate and Gate opener AC1500 . All of our gates capture the classic elegance of wrought iron gate designs. Our quality gates are all powder coated and galvanized for years of trouble good looks and security. Posts and Hinges Included! We use Duplex System when make our gates: Galvanized Steel and Powder Coated Paint. Galvanized Steel is iron that has been through a chemical process that protects the steel from rust and corrosion. The top spear is made of cast steel instead of cast iron. Cast steel is a lot stronger than cast iron. Powder coating process is done strictly to specifications. Duplex system have the best way to protect gates against corrosion. Single Swing Gate Dimensions: 16' X 6 1-4'. No Welding Required In the Box: Panel of Driveway Gate; Gate Posts; Side Frame Extension Bracket; Side Roller Black Guide with Bracket, 12-inch; V-Groove Gate Wheels for Sliding Gates 4 inches for V-profile tracks; V TRACK Galvanized Gate Inverted For Sliding Rolling Driveway Gate; Gate Opener AC1500. Features Prague Style Iron Single Slide Driveway Gate with AC1500 Operator. Specifications Size: 16 ft.. Weight: 595 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.