Zoro Homepage

AC1400NORAPE Sliding Gate Opener Operator

  • Mfr # AC1400NOR-UNB

  • Zoro # G716317253


product price: $558.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1400NOR-UNB
Zoro #
G716317253
UPC #
-
Country of Origin
China

Description

Features Sliding Gate Opener opens gates up to 1400 lbs. or 20 ft. long. Supports up to 100 Remotes, 2 included. User programmable and user erasable remote codes. RF hopping code technology prevents your remote code being accessible to others. Auto-Close Feature. Power Supply - AC 110 V. Operating Time - 0-44 seconds. Manual key release design for emergency purposes. Pedestrian mode. Single Phase Motor. Output Torque - 14 N m. Rated Power - 190 W. Limit switch - Mechanical limit switch. Remote distance - 100 ft. Opening Speed - 35 ft./Min. Noise - Envirol.Temperature - 0 Degrees F - 110 Degrees F. Remote Frequency - 433.92 M. Transformer output - 16 VAC/30 VA. Output revolution - 40 rpm. Required Electrical Circuit - 10 A. Dimension - 16.5 x 18 x 11 in. Item Weight - 47 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.