This item is Discontinued.

Aleko Aleko 5BCR1632SC-UNB Lithium 3V - CR1632 Multipurpose Long Lasting Button Cell Battery - Pack of 5 5BCR1632SC-UNB

Aleko 5BCR1632SC-UNB Lithium 3V - CR1632 Multipurpose Long Lasting Button Cell Battery - Pack of 5 (Discontinued)

  • Mfr # 5BCR1632SC-UNB
  • Zoro # G703934470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BCR1632SC-UNB
Zoro #
G703934470
UPC #
-
Country of Origin
China

Description

3.0V CR1632 Lithium Cell Batteries come in a pack of 5 and can be used for a variety of applications such as small electronic devices and precision engineering tools. Perfect for your watch, calculator, toys, LED, flashlight, camera, remote controls, smoking alarms, and many other electronics. These are durable batteries that will last you a long time. Made with a unique non-aqueous electrolyte that safeguards against leakage. Compact, lightweight, yet powerful high energy density design. The positive material is constructed of very chemically stable manganese dioxide, which gives the batteries their long service life. These lithium batteries are made to perform under a wide temperature range of -20C to +60C (-4 to +140 F).

Features
  • Lithium Button Coin Cell Battery 3V CR1632
  • Compact, lightweight, powerful high energy density design, long service life
  • Excellent continuous power sources to your device
  • Steady reliable current is ensured
  • Pack of 5 batteries
Specifications
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.