Shop ALEKO
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
DG16STPSSLAC1500 St Louis Style Single Sliding Steel Driveway Gate 16' with Gate Opener
- Mfr # DG16STPSSLAC1500-UNB
- Zoro # G524179777
product price:Â
$
4,473.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DG16STPSSLAC1500-UNB
- Zoro #
- G524179777
- UPC #
- -
- Country of Origin
- China
Description
Description: ALEKO High quality 16' x 6' Single Sliding Driveway Gate with Chain Gate Opener specially designed for the easiest installation. The Driveway Gate captures the classic magnificence of historic wrought iron gates at an affordable price. We use the Duplex System when to make our gate: Galvanized Steel and Powder Coated Paint. Galvanized Steel is a process that protects the steel from rust and corrosion. The powder coating actually increases the life of galvanized steel. Unlike conventional paints powder coated paints will not peel chip or crack. One of the most dramatic changes you can make to the exterior of your home is adding an electronic opening gate that increases home security and enhances the aesthetics of your property. Make this driveway gate into an automatic gate by installing a gate opener that increases home security and enhances the aesthetics of your property. Specification:Kit: Single Sliding Gate and Chain Gate opener AC1500 Maintenance free no painting or staining corrosion resistance Duplex System (powder paint is applied to galvanized steel) Durable and strong all welded construction Material: Galvanized steel gate with a powder paint coating NO WELDING REQUIRED! Replacement warranty 10 years Dimensions: 16 ft x 6 ft Color: Black Included: 2 Gate panels Chain Gate Opener Gate Posts Side Frame Extension Bracket 2x12-inch Side Rollers 2x4-inch V-Groove Gate Wheels for V-profile tracks 4x6ft V TracksGate Opener: Power supply AC 110V60Hz Opening Gate Speed 12m/min Motor speed 1400 rpm / Noise <56 dB Remote control distance = 30 m Manual key release design for emergency purposes Environmental temp -50C ~ +65C Built in Radio receiver Supports up to 6 Remotes Included: Gate opener Unit Set of 20 ft Chain Metal Base 2 Remotes 433 MHz Set Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.