Zoro Homepage

St.Louis Style Iron Driveway Gate 12' High Quality Single Slide

  • Mfr # DG12STPSSL-UNB

  • Zoro # G916317015


product price: $3,743.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG12STPSSL-UNB
Zoro #
G916317015
UPC #
-
Country of Origin
China

Description

Description: ALEKO High quality 12 ft x 6 ft Single Sliding Driveway Gate specially designed for the easiest installation. The Driveway Gate captures the classic magnificence of historic wrought iron gates at an affordable price. We use the Duplex System when to make our gate: Galvanized Steel and Powder Coated Paint. Galvanized Steel is a process that protects the steel from rust and corrosion. The powder coating actually increases the life of galvanized steel. Unlike conventional paints powder coated paints will not peel chip or crack. One of the most dramatic changes you can make to the exterior of your home is adding an electronic opening gate that increases home security and enhances the aesthetics of your property. Make this driveway gate into an automatic gate by installing a gate opener that increases home security and enhances the aesthetics of your property. Specification: Great combination of strength corrosion resistance and affordable price! Duplex System powder paint is applied to galvanized steel Galvanized Steel protects the steel from rust and corrosion Color: Black Dimensions: Gate 12ft NO WELDING REQUIRED! What is in the Box: Panel of Driveway Gate; Gate Posts; Side Frame Extension Bracket; Side Roller Black Guide with Bracket 12-inch; V-Groove Gate Wheels for Sliding Gates 4 inches for V-profile tracks; V TRACK Galvanized Gate Inverted V Tracks For Sliding Rolling Driveway Gate;

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.