Shop ALEMITE

025-1820-1 1-2 Inchnptf Giant Button He

  • Mfr # 025-1820-1

  • Zoro # G104023247


product price:  $29.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
025-1820-1
Zoro #
G104023247
UPC #
98468100462
Country of Origin
United States

Description

  • Similar to standard button head fittings except larger (7/8" diameter) to withstand the roughest usage.
  • Features dirt excluding plunger check valve.
  • Applications: Heavy Machinery Contractor's Equipment.
  • Body Material: Metal.
  • Connection Type: Male/Male.
  • Length: 1-1/16" [Max].
  • Male Thread: 1/2" (NPTF).
  • Operating Pressure: 15000.0 psi [Max].
  • Shape: Straight.
  • Wrench Size: 7/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.