Shop ALEMITE

025-3014-B 1-4 Inch-28 1-5-8 Inch Grease F

  • Mfr # 025-3014-B
  • Zoro # G703916971

product price: 
$
22.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
025-3014-B
Zoro #
G703916971
UPC #
98468100837
Country of Origin
United States

Description

  • Applications: Industrial Machines Heavy Equipment.
  • Body Material: Metal.
  • Connection Type: Male/Male.
  • Male Thread: 1/4" (PTF).
  • Length: 1-5/8" [Max].
  • Operating Pressure: 10000.0 psi [Max].
  • Shape: Straight.
  • Type: Hydraulic Fitting.
  • Wrench Size: 5/16".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.