Shop ALEMITE

025-308730 1-8 Inchnptf Female Grease C

  • Mfr # 025-308730
  • Zoro # G903916986

product price: 
$
53.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
025-308730
Zoro #
G903916986
UPC #
98468101032
Country of Origin
China

Description

  • For hydraulic fittings.
  • Body Material: Metal.
  • Connection Type: Female/Female.
  • Coupler Type: Straight.
  • Female Thread: 1/8" (NPTF).
  • Operating Pressure: 10000.0 psi [Max].
  • Seal Material: Metal.
  • Shape: Straight.
  • Type: Narrow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.