025-308730-A 1-8 Inchnptf F Narrow Greas

  • Mfr # 025-308730-A
  • Zoro # G204075825
product price: 
$
42.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
025-308730-A
Zoro #
G204075825
UPC #
98468101049
Country of Origin
China

Description

  • Provides quick positive and leak proof connection with hydraulic fittings.
  • Equipped with built-in check valve.
  • Body Material: Metal.
  • Connection Type: Female/Female.
  • Coupler Type: Straight.
  • Female Thread: 1/8" (NPTF).
  • Operating Pressure: 10000.0 psi.
  • Shape: Straight.
  • Type: Narrow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.