025-6703-B 1-8 Inchnptf M X18 Inch Grease G

  • Mfr # 025-6703-B
  • Zoro # G303916968
product price: 
$
96.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
025-6703-B
Zoro #
G303916968
UPC #
98468105948
Country of Origin
United States

Description

  • Applications: Grease Fitting.
  • Female Thread: 1/8" (NPT).
  • Hose Length: 18.0".
  • Includes: Hose 308730 Coupler.
  • Male Thread: 1/8" (NPT).
  • Operating Pressure: 12000.0 psi [Max].
  • Type: Hose Extension.
  • Used With: Hydraulic Fittings.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews