Zoro Homepage
This item is Discontinued.
Alemite Alemite 025-1649-B Hydraulic Fittings 025-1649-B

Alemite 025-1649-B Hydraulic Fittings (Discontinued)

  • Mfr # 025-1649-B
  • Zoro # G704022992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025-1649-B
Zoro #
G704022992
UPC #
98468114049
Country of Origin
United States

Description

  • Applications: Industrial Machines Heavy Equipment.
  • Body Material: Metal.
  • Connection Type: Male/Male.
  • Male Thread: 1/8" (PTF).
  • Length: 2-3/4" [Max].
  • Operating Pressure: 10000.0 psi [Max].
  • Shape: Elbow - 65 Degree.
  • Type: Hydraulic Fitting.
  • Wrench Size: 3/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.