Zoro Homepage

Fuse, 5X20Mm 1A, V3937987

  • Mfr # V393798-7

  • Zoro # G108196718


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Diameter
5 mm
Length
20 mm
Body Material
Ceramic
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V393798-7
Zoro #
G108196718
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
5 mm
Length
20 mm

Details

Amps
1A
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.