Zoro Homepage

Oval Eye Nut, 1/2"-13 Thread Size, Steel, Plain

  • Mfr # 43570-A2

  • Zoro # G807881489


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
3,600 lb
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43570-A2
Zoro #
G807881489
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
3,600 lb
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.