
Oval Eye Nut, 1/4"-20 Thread Size, Steel, Plain
Mfr # 317813-2
Zoro # G107881509
product price: $86.25
/ea
Free Shipping & Returns
Key Features
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
520 lb
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317813-2
Zoro #
G107881509
UPC #
98468123010
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Details
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
520 lb
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.