Oval Eye Nut, 3/4"-10 Thread Size, Steel, Plain
Mfr # 6616-G
Zoro # G007881463
product price: $244.91
/ea
Free Shipping & Returns
Key Features
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
10,600 lb
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6616-G
Zoro #
G007881463
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Details
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
10,600 lb
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.