Oval Eye Nut, 3/8"-16 Thread Size, Steel, Plain
Mfr # 6617-K
Zoro # G407881520
product price: $177.41
/ea
Free Shipping & Returns
Key Features
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
1,800 lb
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6617-K
Zoro #
G407881520
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Details
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Plain
Working Load Limit
1,800 lb
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.