
Chairs/Stools, Black Seat, Black Back, 24.6" W 26.96" L 33.46" H, Curved Loop, Polyurethane Seat (Discontinued)
- Mfr # ALEML2319
- Zoro # G5231169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALEML2319
Zoro #
G5231169
UPC #
42167394165
Country of Origin
China
Dimensions
Overall Height
33.46"
Overall Width
24.6"
Overall Depth
26.96"
Back Height
18.31"
Height
17.91"
Seat Height Max.
17.91"
Width
20.86"
Seat Depth
20.47"
Back Width
20.47"
Depth
26.96"
Seat Width
20.86"
Description
Alera® metaLounge Series Mid-Back Guest Chair, 25" x 25.59" x 33.66", Black Seat/Black Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.