Zoro Homepage
This item is Discontinued.
Alera Desks, 23.63 in D X 30" H, 41.38" W X Laminate, Espresso ALEVA204224ES

Desks, 23.63 in D X 30" H, 41.38" W X Laminate, Espresso (Discontinued)

  • Mfr # ALEVA204224ES
  • Zoro # G4185332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEVA204224ES
Zoro #
G4185332
UPC #
42167305017
Country of Origin
China

Dimensions

Overall Width
41.38"
Overall Depth
23.63 in
Overall Height
30"
Server Shelf Width (In.)
39-1/2 in
Depth
23.63"
Width
39.5"
Shelf Depth (In.)
16 in
Keyboard Platform Depth (Max)
16"
Worksurface Thickness
1"

Description

Alera® Valencia Series Mobile Workstation Desk, 41.38w x 23.63d x 30h, Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.