This item is Discontinued.

Alera 5-Shelf Wire Shelving Kit, 36w x 18d x 72h, Black Anthracite ALESW653618BA

5-Shelf Wire Shelving Kit, 36w x 18d x 72h, Black Anthracite (Discontinued)

  • Mfr # ALESW653618BA
  • Zoro # G4069290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALESW653618BA
Zoro #
G4069290
UPC #
42167550028
Country of Origin
China

Dimensions

Depth
18"
Thickness
1"
Overall Width
36"
Overall Height
72"

Details

Item
Shelving Units
Material
Steel
Number of Shelves
5
Color
Black Anthracite
Standards
Meets or Exceeds ANSI/BIFMA Standards
Capacity
3,000 lbs
Shelf Capacity
600 lbs

Description

Alera® 5-Shelf Wire Shelving Kit, 5 Shelves, 36w x 18d x 72h, Black Anthracite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.