Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alera Alera Valencia Series Hutch, 3-Comp, 15 in D X 35.38" H, 58.88" W X Woodgrain Laminate VA286015WA

Alera Valencia Series Hutch, 3-Comp, 15 in D X 35.38" H, 58.88" W X Woodgrain Laminate (Discontinued)

  • Mfr # VA286015WA
  • Zoro # G0197427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA286015WA
Zoro #
G0197427
UPC #
042167305789
Country of Origin
China

Dimensions

Overall Width
58.88"
Overall Depth
15 in
Overall Height
35.38"
Depth
15"

Details

Item
Alera Valencia Series Hutch,3-Comp
Color
Modern Walnut
Material
Woodgrain Laminate
Weight
121.7 lbs
Doors
2
For Use With
Alera® Valencia™ Series Credenza Shells; Alera® Valencia™ Series Desk Shells; Alera® Tackboards
Standards
Meets or Exceeds ANSI/BIFMA Standards
Series
Alera Valencia Series Bookcase
Features
With Doors
Edge Type
3mm Protective Edge Banding
Number of Compartments
4

Description

Alera Valencia Series Hutch,3-Comp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.