This item is Discontinued.

Alera Bow Front Desks, 42" D, 29-1/2" H, Espresso, Woodgrain Laminate ALESE227242ES

Bow Front Desks, 42" D, 29-1/2" H, Espresso, Woodgrain Laminate (Discontinued)

  • Mfr # ALESE227242ES
  • Zoro # G4489095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALESE227242ES
Zoro #
G4489095
UPC #
042167303181
Country of Origin
China

Dimensions

Overall Depth
42"
Overall Height
29-1/2"
Width
72"

Details

Type
Bow Front Desks
Item
Sedina Series Bow-Front Desk Shell
Color
Espresso
Material
Woodgrain Laminate
Series
Sedina Series

Description

Sedina Series Bow-Front Desk Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.