This item is Discontinued.

Alera Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black, Blue ALEVT48FA20B

Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black, Blue (Discontinued)

  • Mfr # ALEVT48FA20B
  • Zoro # G5108960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEVT48FA20B
Zoro #
G5108960
UPC #
042167380700
Country of Origin
Unknown

Dimensions

Seat Height Range
17-1/4" to 22-1/2"
Overall Height
41-1/8"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Acrylic
Back Material
Acrylic
Caster Type
Hooded
Item
Essentia Swivel Task Chair,Acrylic,Blue
Material
Acrylic
Series
Alera Essentia
Frame Material
Nylon
Color
Black, Blue
Weight Capacity
Upto 250 lb.
Adjustable
Swivel

Description

Essentia Swivel Task Chair,Acrylic,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.