Shop ALERA
Create Account
ALEPABFCH Two-Drawer Metal Pedestal File; Charcoal
- Mfr # PABFCH
- Zoro # G003990633
product price:Â
$
372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PABFCH
- Zoro #
- G003990633
- UPC #
- 42167600587
- Country of Origin
- Taiwan, Province of China
Description
High-sided file drawer accommodates letter/legal filing. Counterweight prevents tipping. Visible easy-access casters, two locking. Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers. Full-length pull permits easy opening. Box drawers include one divider and pencil tray. Box/File, One 6" high box drawer and one 12" high file drawer.
Features:- Recessed drawer pull
- Four casters (two locking) for mobility or four glides for stationary use
- Counterweight anti-tip mechanism prevents tipping
- High-sided file drawers include legal conversion bar
- Steel ball bearing slide suspension with 3/4 extension on box drawers and full-length extension on file drawers
- Box drawers include one divider and pencil tray
- Color: Charcoal
- Drawer Configuration: Box/File
- Drawer Quantity: 2
- Drawer Height-Box Drawer: 6"
- Drawer Height-File Drawer: 12"
- Caster/Glide/Wheel: Four Casters, 2 Locking
- Document Size Accommodation: Legal, Letter
- Anti-Tip Mechanism: Counterweight
- For Use With: Alera Pedestal Cushions
- Material: Steel
- Dimension: 22.830" H x 18.500" W x 24.150" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.