Shop ALERA

VA316012MY Valencia Series Under-Counter File Organizer Shelf 16w x 10d x 11h Mahogany

  • Mfr # VA316012MY
  • Zoro # G004058172

product price: 
$
42.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VA316012MY
Zoro #
G004058172
UPC #
42167302290
Country of Origin
China

Description

The six partitions in this under-counter file organizer allow you to better organize files and stationery. Use with transaction or reception counters. Made with durable stylish woodgrain laminate finishes.
  • Global Product Type: File Shelves/Components.
  • Color(s): Mahogany.
  • Width: 15-3/4".
  • Depth: 9-3/4".
  • Height: 10-3/4".
  • Material(s): Laminated.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.