Alera SW50-4818BL Wire Shelving Starter Kit- 4 Shelves- 48w x 18d x 72h- Black

  • Mfr # SW50-4818BL

  • Zoro # G403975193


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
18 in
Height
72 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW50-4818BL
Zoro #
G403975193
UPC #
42167923037
Country of Origin
China

Dimensions

Width
48 in
Depth
18 in
Height
72 in

Details

Item
Wire Shelving Starter Kit
Material
Steel
Color
Black
Load Capacity
5000 lb
Standards
Greenguard Certified

Description

Ideal storage solution for industrial and commercial use. Snap-together design assembles in minutes. Strong welded wire construction. Can be set up as a four-tier single rack or as two two-tier racks to meet specific needs. Open design allows air circulation and reduces dust build-up. Color(s): Black; Width: 48 in; Depth: 18 in; Height: 72 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.