Alera SW654818SR 5-Shelf Wire Shelving Kit with Casters & Shelf Liners; 72 x 48 x 18 in. - Silver

  • Mfr # SW654818SR

  • Zoro # G803972709


product price:  $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW654818SR
Zoro #
G803972709
UPC #
42167550035
Country of Origin
China

Description

Features
  • Ideal storage solution for all your medium-duty commercial storage requirements
  • Perfect for any business, restaurant, and home storage
  • Snap-together design assembles in minutes
  • Strong welded wire construction provides exceptional strength and stability
  • Open design allows air circulation and reduces dust build-up
  • Up to 600 lbs per shelf
Specifications
  • Color: Silver
  • Material: Steel
  • Dimension: 72" x 48" x 18"
  • Weight: 65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.