This item is Discontinued.

Alera Returns, 23.63" D X 29.5" H, 47.25" W X Gray ALEVA354824GY

Returns, 23.63" D X 29.5" H, 47.25" W X Gray (Discontinued)

  • Mfr # ALEVA354824GY
  • Zoro # G805674908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALEVA354824GY
Zoro #
G805674908
UPC #
42167000707
Country of Origin
China

Dimensions

Overall Width
47.25"
Overall Depth
23.63"
Overall Height
29.5"
Top Thickness
1"

Details

Item
Returns
Color
Gray
Weight
82.01 lbs
Base Material
Woodgrain Laminate
Edge Type
3 mm Protective Edge Banding
Standards
Meets or Exceeds ANSI/BIFMA Standards
For Use With
Alera® Valencia™ Series Desk Shells, Credenza Shell, Corner Desk, File Pedestals and Keyboard/Mouse Shelf
Series
Alera® Valencia™ Series
Top Material
Woodgrain Laminate
Return Orientation
Reversible

Description

Universal application office furniture piece that can be used as either as a return or bridge to create "U" or "L" shaped workstations. Durable, 1'' thick worksurface and side panels are water, scratch and dent-resistant. Full-height modesty panel. Flexible design that adapts to right or left-handed configurations. Fitted with one wire management grommet to keep cords tucked away for increased organization and safety. Protective 3 mm edge banding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.