
Architect Lamp, Adjustable, Clamp-on, 6.75"w x 20"d x 28"h, Black (Discontinued)
- Mfr # ALELMP702B
- Zoro # G4587175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALELMP702B
Zoro #
G4587175
UPC #
42167200466
Country of Origin
China
Dimensions
Length
60"
Depth
20"
Height
28"
Width
6.75"
Details
Lamp Type
Compact Fluorescent; LED
Lamp Included
Yes
Color
Black
Material
Metal
Switch
On/Off
NEMA Plug Configuration
2 Prong
Switch Type
Rotary
Standards
ETL Certified
Replacement Lamps
GE 71804
Lamp Watts
13W
Description
Alera® Architect Lamp, Adjustable, Clamp-on, 6.75"w x 20"d x 28"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.