This item is Discontinued.

Alera Madaris Chairs/Stools, Black Seat, Black Back, 25.39" W 25.98" L 35.62" H, Padded Arch ALEMA43ALS10M

This item is Discontinued.

Alera

Madaris Chairs/Stools, Black Seat, Black Back, 25.39" W 25.98" L 35.62" H, Padded Arch (Discontinued)

Mfr # ALEMA43ALS10M
Zoro # G4488849
UPC # 042167385989
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALEMA43ALS10M
Zoro #
G4488849
UPC #
042167385989
Country of Origin
China

Dimensions

Overall Height
35.62"
Overall Width
25.39"
Overall Depth
25.98"
Width
24-7/8"
Back Height
22.64"
Seat Depth
18.5"
Back Width
20.47"
Seat Height Max.
17.32"
Seat Width
21.25"
Height
35"
Depth
26"
Arm Height
8.75"

Details

Item
Chairs/Stools
Arm Style
Padded Arch
Seat Color
Black
Seat Material
Bonded Leather
Back Color
Black
Back Material
Bonded Leather
Caster Type
Four Leveling Glides
Frame Material
Wood
Color
Black; Base: Mahogany
Series
Madaris
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Frame Color
Mahogany
Base Color
Mahogany
Green Certification or Other Recognition
ANSI/BIFMA Certified, GREENGUARD
Shape
Four-legged
Features
Comfortable, Adjustable Glide, Swivel Tilt Control, Durable, Padded Armrest
Base Material
Wood
Includes
Arms Included
Office Chair Style
Guest Chair
Weight Capacity
Supports Up to 275 lb
Material
Leather; Base: Wood
Application
Guest/Reception & Lounge
Style
Guest Chair
Number of Legs
4
Application/Usage
Bedroom;Lounge;Living Room;Office;Waiting Room;Reception Area
Base Shape
Four-legged
Arm Color
Mahogany;Black
Arm Material
Wood;Leather
Armrest Color
Black/Mahogany
Armrest Material
Bonded Leather; Wood
Distance Between Arms
20.27 in
Arms Included
Yes
Arm Adjustability
Fixed

Description

Welcome guests and visitors with an attractive and functional statement chair that feels as good as it looks. Constructed with soft touch, black bonded leather upholstery that's easy-to-clean. Built with a stylish and durable wood frame for longevity and padded armrests for comfort. The modern style and low maintenance materials make it ideal for lobbies, waiting rooms, or additional office seating.


  • A statement guest chair that feels as good as it looks.
  • Soft touch, black bonded leather upholstery is easy-to-clean.
  • Padded armrests for comfort.
  • Stylish and durable solid wood frame.
  • Ideal for lobbies, waiting room, or additional office seating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.