Zoro Homepage
This item is Discontinued.
Alera Bookcase, 29.5", 2 Shelf, Espresso VA633032ES

Bookcase, 29.5", 2 Shelf, Espresso (Discontinued)

  • Mfr # VA633032ES
  • Zoro # G4492951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA633032ES
Zoro #
G4492951
UPC #
042167304669
Country of Origin
China

Dimensions

Depth
14"
Height
29-1/2 in
Width
31-3/4 in
Shelf Thickness (In.)
1"
Overall Width
31.75"
Overall Height
29.5"

Details

Item
Bookcase,29.5",2 Shelf,Espresso
Series
Alera® Valencia™ Series
Number of Shelves
2
Color
Espresso
Shelf Capacity
150 lb
Material
Textured Woodgrain Laminate
Standards
Meets or Exceeds ANSI/BIFMA Standards
Load Capacity (Lb.)
150 lbs.
Product Type
Bookcase,29.5",2 Shelf,Espresso
Edge Type
3 mm Protective Edge Banding
For Use With
Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit.

Description

Bookcase,29.5 In.,2 Shelf,Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.