Zoro Homepage
This item is Discontinued.
Alera Bookcase, 6 Shelf, 12x11-3/4x72", Mahogany ALEBCS67212MY

Bookcase, 6 Shelf, 12x11-3/4x72", Mahogany (Discontinued)

  • Mfr # ALEBCS67212MY
  • Zoro # G4490739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEBCS67212MY
Zoro #
G4490739
UPC #
042167100322
Country of Origin
China

Dimensions

Depth
11.81"
Shelf Thickness (In.)
1"
Overall Width
11.81"
Overall Height
71.73"

Details

Item
Narrow Profile Bookcase w/Finished Back
Number of Shelves
6
Color
Mahogany
Standards
Meets or Exceeds ANSI/BIFMA Standards
Material
Wood Veneer
Load Capacity (Lb.)
90 lbs.

Description

Narrow Profile Bookcase w/Finished Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.