Zoro Homepage
This item is Discontinued.
Alera Bookcase, 6 Shelf, 31-3/4x12-1/2x80-3/8 ALEVA638232MY

Bookcase, 6 Shelf, 31-3/4x12-1/2x80-3/8 (Discontinued)

  • Mfr # ALEVA638232MY
  • Zoro # G4500846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEVA638232MY
Zoro #
G4500846
UPC #
042167301149
Country of Origin
China

Dimensions

Depth
14"
Height
80-1/4 in
Width
31-3/4 in
Shelf Thickness (In.)
1"
Overall Height
80.25"
Overall Width
31.75"

Details

Item
Bookcase,6 Shelf,31-3/4x12-1/2x80-3/8
Series
Alera® Valencia™ Series
Number of Shelves
6
Color
Mahogany
Shelf Capacity
150 lb
Standards
Meets or Exceeds ANSI/BIFMA Standards
Material
Woodgrain Laminate
Load Capacity (Lb.)
150 lbs.
Edge Type
3 mm Protective Edge Banding
For Use With
Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit.

Description

Bookcase,6 Shelf,31-3/4x12-1/2x80-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.