Zoro Homepage
This item is Discontinued.
Alera Bookcase, 6 Shelf, 35-5/8x72", Mahogany ALEBCS67236MY

Bookcase, 6 Shelf, 35-5/8x72", Mahogany (Discontinued)

  • Mfr # ALEBCS67236MY
  • Zoro # G4490720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEBCS67236MY
Zoro #
G4490720
UPC #
042167100384
Country of Origin
China

Dimensions

Depth
11.8"
Height
72"
Width
35.6"

Details

Item
Veneer Square Corner Bookcase
Color
Mahogany
Material
Wood Veneer
Features
Adjustable Shelf
Application
Book, Binder

Description

Veneer Square Corner Bookcase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.