Zoro Homepage
This item is Discontinued.
Alera Corner Wood Bookcase, 6 Shelf, 72", Cherry ALEBCS67236MC

Corner Wood Bookcase, 6 Shelf, 72", Cherry (Discontinued)

  • Mfr # ALEBCS67236MC
  • Zoro # G4490705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEBCS67236MC
Zoro #
G4490705
UPC #
042167100360
Country of Origin
China

Dimensions

Depth
11.81"
Shelf Thickness (In.)
1"
Overall Width
35.63"
Overall Height
71.73"

Details

Item
Veneer Square Corner Bookcase
Number of Shelves
6
Color
Medium Cherry
Standards
Meets or Exceeds ANSI/BIFMA Standards
Material
Wood Veneer
Load Capacity (Lb.)
90 lbs.

Description

Veneer Square Corner Bookcase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.