
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA256624ES
Zoro #
G4493301
UPC #
042167304430
Country of Origin
China
Dimensions
Depth
23.63"
Height
29-1/2 in
Width
65 in
Overall Height
29.5"
Overall Width
65"
Shelf Thickness (In.)
1"
Details
Item
Credenza Shell,65x23.5",Espresso
Series
Alera® Valencia™ Series
Color
Espresso
Standards
Meets or Exceeds ANSI/BIFMA Standards
Material
Textured Woodgrain Laminate
Surface Material
Textured Woodgrain Laminate
For Use With
Alera® Valencia™ Series File Pedestals, Open Storage Hutch, Desk Shells, Reversible Return/Bridge Shells and Center Drawer
Edge Type
3 mm Protective Edge Banding
Description
Credenza Shell,65x23.5 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.