Shop ALERA
Create Account
Desk Shell with Straight Front - 59-1/8 x 29-1/2 x 29-1/2 - Med Cherry - Valencia Series
- Mfr # ALEVA216030MC
- Zoro # G004887581
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALEVA216030MC
- Zoro #
- G004887581
- UPC #
- 42167300081
- Country of Origin
- China
Description
Alera aleva216030mc valencia series straight front desk shell, 59-1/8 x 29-1/2 x 29-1/2, med cherry commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm pvc edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Use alone or combine with return/bridge shell to create an "l" grouping; add a credenza shell to form a complete "u" workstation. Color: medium cherry; top shape: rectangular; top material: woodgrain laminate. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. For use with: alera valencia series reversible return/bridge shell and credenza shell. view the valencia collection here. this product arrives to most customers in 2-3 business days.