Standing Desk, Electronic, White, Steel
- Mfr # EC2W-4024W
- Zoro # G923958799
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Number of Casters/Glides
0
Desktop Material
Particle Board
Product Type
Standing Desk
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC2W-4024W
- Zoro #
- G923958799
- UPC #
- 840521520362
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 39 3/8 in
- Maximum Desktop Height
- 43 1/4 in
- Minimum Desktop Height
- 29 1/2 in
Details
- Item
- Standing Desk
- Number of Casters/Glides
- 0
- Desktop Material
- Particle Board
- Product Type
- Standing Desk
- Frame Material
- Steel
- Frame Color
- White
- Includes
- Anti-Collision Technology, Keypad with 2 Memory Buttons
- Desktop Color
- White
- Number of Shelves
- 0
- Adjustable Shelves
- No
- Adjustment Mechanism
- Electronic
- Voltage
- 100-240V AC
- Weight Capacity
- 88 lb
- Locking Casters
- No
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 43 1/4 in, Minimum Desktop Height 29 1/2 in, Overall Width 39 3/8 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 88 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.