This item is Discontinued.

Alera Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black CME4218BK

Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (Discontinued)

  • Mfr # CME4218BK
  • Zoro # G202694707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CME4218BK
Zoro #
G202694707
UPC #
42167000141
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
42"
Depth
18"

Details

Material
Industrial Grade Steel
Color
Black
Number of Shelves
2
Number of Doors
2
Series
Alera® Economy Assembled Storage Cabinet
Weight
76 lbs
Item
Storage Cabinets & Lockers
Shelf Capacity
150 lbs
Load Capacity
150 lbs.
Standards
Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified

Description

Standard assembled storage cabinet with three-point locking bar system locks top, bottom, and doors. Durable, reinforced doors with satin chrome double handles open 180° for easy access to contents. Industrial-grade steel with powder coat finish for long lasting use. The sturdy, 16-gauge door frame prevents racking. Heavy duty secure knuckle hinges for longevity. Built-in leveling glides help compensate for uneven floors.


  • Industrial grade steel with powder coat finish and polished chrome handle.
  • Secure three point locking system locks top, bottom and doors.
  • Adjustable shelves adjust in 2" increments.
  • Reinforced doors open 180°.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.