This item is Discontinued.

Alera Executive Chair High-Back Knee Tilt Leather Chair, Padded Arms, 18" to 21-5/8" Height, Leather ALEMA41LS10M

Executive Chair High-Back Knee Tilt Leather Chair, Padded Arms, 18" to 21-5/8" Height, Leather (Discontinued)

  • Mfr # ALEMA41LS10M
  • Zoro # G4489375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALEMA41LS10M
Zoro #
G4489375
UPC #
042167381141
Country of Origin
China

Dimensions

Seat Height Range
18" to 21-5/8"
Seat Width
21.63"
Seat Depth
20.25"
Back Height
31.13"
Overall Height
47-5/8"
Seat Height Max.
21.63"
Seat Height Min.
18"
Height
44.9"
Back Width
21.50"

Details

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Caster Type
Nylon Casters
Base Color
Mahogany
Base Material
Wood
Item
High-Back Knee Tilt Leather Chair
Material
Leather
Color
Black, Mahogany
Series
Alera Madaris
Weight Capacity
Upto 250 lb.
Frame Material
Wood
Number of Casters
5
Green Certification or Other Recognition
GREENGUARD
Standards
ANSI/BIFMA
Features
Padded Armrest, Knee Tilt, Tilt Tension, Tilt Lock
Adjustable
Tilt
Type
Executive Chair
Shape
5-star
Recycled Content
0.3
Style
Executive Chair

Description

High-Back Knee Tilt Leather Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.