This item is Discontinued.

Alera Executive Chair Mid-Back Knee-Tilt Leather Chair, Padded Arms, 18" to 21-5/8" Height, Leather ALEMA42LS10M

Executive Chair Mid-Back Knee-Tilt Leather Chair, Padded Arms, 18" to 21-5/8" Height, Leather (Discontinued)

  • Mfr # ALEMA42LS10M
  • Zoro # G4489381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALEMA42LS10M
Zoro #
G4489381
UPC #
042167381158
Country of Origin
China

Dimensions

Seat Height Range
18" to 21-5/8"
Seat Width
21.63"
Seat Depth
20.25"
Back Height
24.50"
Overall Height
41"
Back Width
21.50"
Seat Height Min.
18"
Height
41"
Seat Height Max.
21.63"

Details

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Nylon Casters
Base Color
Mahogany
Base Material
Wood
Item
Mid-Back Knee-Tilt Leather Chair
Material
Leather
Frame Material
Wood
Color
Black, Mahogany
Weight Capacity
Upto 250 lb.
Series
Alera Madaris
Number of Casters
5
Green Certification or Other Recognition
GREENGUARD
Standards
ANSI/BIFMA
Features
Seat Height Adjustment, Knee Tilt, Tilt Tension, Dual Wheel Caster, Tilt Lock, Padded Armrest
Adjustable
Tilt
Shape
5-star
Type
Management Chair
Recycled Content
0.3

Description

Mid-Back Knee-Tilt Leather Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.