This item is Discontinued.

Alera Executive Chair Neratoli(TM) High-Back Slim Profile Chair, Arched Arms, 19" to 22-1/2" Height ALENR4139

Executive Chair Neratoli(TM) High-Back Slim Profile Chair, Arched Arms, 19" to 22-1/2" Height (Discontinued)

  • Mfr # ALENR4139
  • Zoro # G4489296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALENR4139
Zoro #
G4489296
UPC #
042167392161
Country of Origin
China

Dimensions

Seat Height Range
19" to 22-1/2"
Seat Width
19"
Seat Depth
20.88"
Back Height
25.50"
Overall Height
45-1/4"
Back Width
18.50"

Details

Office Chair Style
Executive Chair
Arm Style
Arched Arms
Seat Material
Leather
Seat Color
Red
Back Material
Leather
Back Color
Red
Caster Type
Hooded
Color
Red, Chrome/Red, Chrome
Item
Neratoli(TM) High-Back Slim Profile Chair
Material
Leather
Weight Capacity
Upto 250 lb.
Series
Alera Neratoli
Frame Material
Chrome
Frame Color
Chrome
Features
Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock, Stain-Resistant Faux Leather
Number of Casters
5
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Adjustable
Swivel
Type
Executive Chair
Shape
5-star
Application
Executive & Management
Style
High Back Swivel Chair

Description

Neratoli(TM) High-Back Slim Profile Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.