Shop ALERA

FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black

  • Mfr # FW601424BL
  • Zoro # G003877026

product price: 
$
53.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FW601424BL
Zoro #
G003877026
UPC #
42167924089
Country of Origin
China

Description

Mobile files help keep paper work handy when you need it and out of the way when you don't. Four 2" hooded casters two locking. Bottom shelf adjusts in 1" increments and are rated at 250 lbs. Assembles without tools.
  • Global Product Type: File Cabinets-Mobile File.
  • File Size Format: Letter.
  • Number of Shelves: 1.
  • Caster/Glide/Wheel Type: 2 Locking Casters Casters.
  • Number of Wheels: 4.
  • File Cabinet Special Features: Single-Tier File Unit.
  • Color(s): Black.
  • Width: 24".
  • Depth: 14".
  • Height: 21".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.