Shop DURHAM MFG

Storage Cabinet, 78 in H, 30 1/4 in W, 24 1/4 in D, Swing, Padlockeable, 3 Shelves

  • Mfr # 3300-3S-95
  • Zoro # G516065941

product price: 
$
1,025.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
2,000 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3300-3S-95
Zoro #
G516065941
UPC #
714334087193
Country of Origin
Mexico
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
2,000 lb
Door Type
Recessed, Solid
Lock Type
Padlockeable
Door Locking Points
3
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Shelf Material
Steel
Number of Doors
1
Base Type
Legs
Mobility
Stationary
Door Handle Type
Swing
Method of Construction
Welded
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 1/4 in
Cabinet Storage Components
Shelves
Cabinet Color
Gray
Door Opening
180 Degrees
For Use Indoors/Outdoors
No
Includes Hanging Rod
No
Side Handle
No
Includes Keys
No
Number of Keys
0
Series
3000's
Includes Mounting Hardware
No
Overall Load Capacity
6,000 lb
Frame Assembled
Assembled

Dimensions

Overall Height
78 in
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Shelf Material Thickness
14 ga
Panel Material Thickness
14 ga
Shelf WxD
20 7/8 in x 27 9/16 in
Door Material Thickness
14 ga
Shelf Width
20 7/8 in
Leg Height
6 in
Leg Material Thickness
12 ga
Maximum Shackle Diameter
5/8 in
Shelf Depth
20 7/8 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Recessed, Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 2,000 lb, Lock Type Padlockeable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 1/4 in, Overall Height 78 in, Overall Width 30 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.