Zoro Homepage
This item is Discontinued.
Alera Elusion Series Mesh Back Stacking Guest Chair, 26" x 25.6" x 36.2", Black ALEEL4314

Elusion Series Mesh Back Stacking Guest Chair, 26" x 25.6" x 36.2", Black (Discontinued)

  • Mfr # ALEEL4314
  • Zoro # G7238881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEEL4314
Zoro #
G7238881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
20.7 in
Seat Height Range
18.4 in
Seat Depth
18.3 in
Seat Width
18 in
Back Width
17.3 in
Arm Height From Seat
7.88 in

Details

Seat Color
Black
Weight Capacity
Supports Up to 275 lb
Style
Stacking Chair
Item
Mesh Guest Stacking Chair,Blk
Arm Style
Loop
Base Material
Steel
Office Chair Style
Guest Chair
Seat Material
Mesh
Back Material
Mesh
Distance Between Arms
22.2 in
Armrest Material
Polypropylene
Arms Included
Yes
Arm Adjustability
Fixed
Stacking Density
Up to 5

Description

Coordinate across your office with Alera® ElusionTM Series chairs. Ideal for collaborative working environments as well as training, conference and waiting rooms, these chairs feature a breathable mesh back and a thickly cushioned, contoured seat to provide reliable, long-lasting support and cool comfort in nearly any environment. Chairs ship with twin-wheel casters and fixed glides for added versatility. And to accommodate compact storage and routine floor maintenance tasks, they also conveniently stack up to five high.


  • Coordinate across your office with Alera® ElusionTM Series chairs.
  • Ideal for collaborative working environments; training, conference and waiting rooms.
  • Breathable mesh back for cool comfort.
  • Thickly cushioned, contoured seat for enhanced comfort and long-lasting support.
  • Conveniently stack up to five high.
  • Casters and glides are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.