Molded Resin Folding Chair, PK4
Mfr # CHAIR001
Zoro # G4489926
product price:Â $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
Key Features
Weight Capacity
Supports Up to 225 lb
Standards
Meets or Exceeds ANSI/BIFMA Standards
Overall Height
30.94"
Overall Width
18.54"
Caster Type
Four Rubber End-Cap Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHAIR001
Zoro #
G4489926
UPC #
-
Country of Origin
China
Dimensions
Overall Height
30.94"
Overall Width
18.54"
Details
Item
Molded Resin Fold Chair,White/Black,PK4
Weight Capacity
Supports Up to 225 lb
Standards
Meets or Exceeds ANSI/BIFMA Standards
Caster Type
Four Rubber End-Cap Glides
Style
Folding Chair
Description
Folding Chair, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.