Zoro Homepage
This item is Discontinued.
Alera Pedestal Desk Desks, 24" D X 29.5" H, 45.25" W X Steel, Mocha/Black ALESD4524BM

Pedestal Desk Desks, 24" D X 29.5" H, 45.25" W X Steel, Mocha/Black (Discontinued)

  • Mfr # ALESD4524BM
  • Zoro # G0197113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALESD4524BM
Zoro #
G0197113
UPC #
042167401030
Country of Origin
United States

Dimensions

Overall Width
45.25"
Overall Depth
24"
Overall Height
29.5"

Details

Type
Pedestal Desk
Item
Desks
Color
Mocha/Black
Material
Steel
Number of Drawers
3
Base Material
Steel
Standards
Meets or Exceeds ANSI/BIFMA Standards
Work Surface Material
Woodgrain Laminate
Number of Pedestals
1
Pedestal Style
3/4-Height
Shape
Rectangular
Base Color
Mocha/Black
Edge Type
Square
Drawer Configuration
Right: Box/File; Center: Box

Description

Solid and stable desk with square edge laminated top that is scratch and stain-resistant. Built with a durable, powder-coated steel frame with 1" square tubular steel legs. Standard features include full extension ball-bearing drawer slides for smooth drawer action, central locking center drawer, and a strong laminate wood top. Desks ship fully assembled except for the legs. All necessary hardware to attach the legs is included. Designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship.


  • Full extension on all drawers.
  • Precision ball-bearing drawer slide.
  • Legs include leveling glides.
  • Central lock system locks all drawers.
  • Extended drawer fronts with full-width pull.
  • Durable laminate wood work surface is easy to clean and disinfect.
  • Leveling glides adjust for uneven floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.