Zoro Homepage
This item is Discontinued.
Alera Pedestal Desk Double Pedestal Steel Desk, Metal Desk, 36 in D X 29-1/2 in H, 72 in W X Steel ALESD7236BM

Pedestal Desk Double Pedestal Steel Desk, Metal Desk, 36 in D X 29-1/2 in H, 72 in W X Steel (Discontinued)

  • Mfr # ALESD7236BM
  • Zoro # G2181390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALESD7236BM
Zoro #
G2181390
UPC #
042167401054
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29-1/2 in
Overall Height Maximum
29.5 in

Details

Type
Pedestal Desk
Item
Double Pedestal Steel Desk,Metal Desk
Material
Steel
Number of Drawers
5
Pedestal Style
3/4-Height
Number of Pedestals
2
Work Surface Material
Woodgrain Laminate
Standards
Meets or Exceeds ANSI/BIFMA Standards
Base Material
Steel
Base Color
Mocha/Black
Shape
Rectangular
Edge Type
Square
Drawer Configuration
Left: Box/File; Right: Box/File; Center: Box

Description

Solid and stable desk with square edge, laminated top that is scratch- and stain-resistant. Built with a durable, powder-coated steel frame with 1" square, tubular steel legs. Includes a full extension, locking file drawer with telescoping ball bearing slides to accommodate hanging file folders. Box drawer operates on steel roller suspensions. Center drawer lock secures all drawers. Aluminum drawer handles. Three-quarter height modesty panel provides privacy. Leveling glides adjust for uneven floors.


  • Durable steel construction with non-porous surface is easy to clean.
  • Central lock system locks all drawers.
  • Full extension on file and box drawers.
  • Durable laminate wood work surface is easy to clean and disinfect.
  • Extended drawer fronts with full-width pull.
  • Legs include leveling guides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.