Zoro Homepage
This item is Discontinued.
Alera Rectangle Folding Table, 59.78" W, 29.78" L, 29.13" H, Mahogany Top, Laminate FT726030MY

Rectangle Folding Table, 59.78" W, 29.78" L, 29.13" H, Mahogany Top, Laminate (Discontinued)

  • Mfr # FT726030MY
  • Zoro # G4894170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT726030MY
Zoro #
G4894170
UPC #
-
Country of Origin
China

Dimensions

Width
59.78"
Length
29.78"
Height
29.13"

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Mahogany
Tabletop Color
Laminate
Frame Material
Steel
Edge Type
Black Vinyl
Leg Type
1" Diameter Legs
Leg Color
Black
Assembled/Unassembled
Assembled
Surface Material
Wood

Description

Wood Folding Table,Rectangular,60wX30dX2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.